Aero Manufacturing Company® 2S1-1824 Premium SS Non-NSF One Bowl Sink
Write a Review
|
Questions & Answers (0)
Product Description
Premium SS Non-NSF One Bowl Sink - 24 x 18
This Stainless Steel One Compartment Sink features a 14 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Easy assembly.
This Stainless Steel One Compartment Sink features a 14 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Easy assembly.
PRICE
$935.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 27-1/2 in |
| Height | 41-1/4 in |
| Compartment Length | 18 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 8-3/4 in |
| Drain Rough-In Locations | 10.5 / 14 |
| Faucet Centers | 8 in |
| Steel Gauge | 14 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | No Drainboards |
| Capacity | 7 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 2S1-2418 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | No |