Constructed of durable 16 gauge stainless steel with hemmed edges for safety. Compartment sinks are 430 stainless steel, best suited for soap and water applications. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height.
Aero Manufacturing Company® 4S1-2436 Stainless Steel Compartment Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 39 in |
| Height | 41-1/4 in |
| Compartment Length | 36 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Weight | 60 lbs |
| Backsplash Height | 8-3/4 in |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Stainless Series | 304 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 4S1-2436 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | No |