Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB550125YL

Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 16-1/2"W x 5"H, Yellow - Pkg Qty 6

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$72.00  Sold in packages of 6 / $12.00 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
72.00
Buy 3 pkgs - 5 pkgs
69.00Save $3.00 (4%)
Buy 6+ pkgs
67.50Save $4.50 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width16-1/2 in
Height5 in
Size (L x W x H)10-7/8 x 16-1/2 x 5 in
Inside Length9-3/4 in
Inside Width15 in
Inside Height4-3/4 in
Stacked Weight Capacity80 lbs
Weight Capacity65 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots3
MaterialPlastic
Package Quantity6
Manufacturers Part Number550125YL
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Compliance & Certifications

CertificationsFDA Compliant