Global Industrial
Model # :WB239609YL
Global Industrial Plastic Hang & Stack Bin, 13-5/8"L x 8-1/2"W x 6"H, Yellow - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.
Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.
Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.
PRICE
$117.60 Sold in packages of 12 / $9.80 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 8-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 13-5/8 x 8-1/2 x 6 in |
| Inside Length | 12-1/2 in |
| Inside Width | 6-3/4 in |
| Inside Height | 5-3/8 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 65 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Number of Divider Slots | 1 |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 239609YL |
| Stack and/or Nest | Hang & Stack |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |