Staple up to 5,000 times without reloading. Easy-to-insert staple cartridge provides the most efficient stapling. Staples have sharp chisel points. For use with Swingline cartridge staplers.
Swingline® Premium Staple Cartridge, 3/8" Leg Length, 5000 Per Cartridge, 1 Cartridge/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Electric-Stapler Cartridge |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Premium Staple Cartridge |
| Color | Silver |
| Manufacturers Part Number | 69495 |
| For Use With | Swingline High Capacity Electric Stapler |
| Sheet Capacity | 70 |
| Brand | Swingline |