Swingline® LightTouch® Heavy Duty Staples, 5/8" Leg Length, 100 Per Strip, 2500/Box
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Easy Touch Desk Staples are designed for use with Swingline's Light Touch Heavy-Duty Staplers. Staples feature a 1/2" crown width, a 5/8" leg length and 100 staples per strip. Premium quality increases productivity and reduces jamming. Stronger, thinner wire provides streamlined look for presentations and important documents. Chisel points for easy penetration. Each staple fastens 20 to 120 sheets.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 5/8 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Material | Steel |
| Package Quantity | 2500 Staples/Box |
| Description | LightTouch® Heavy Duty Staple |
| Color | Silver |
| Manufacturers Part Number | 90009 |
| For Use With | Swingline LightTouch Heavy Duty Stapler |
| Sheet Capacity | 120 |
| Brand | Swingline |