Stanley Bostitch® B8 PowerCrown™ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box
|
Questions & Answers (0)
Product Description
Premium PowerCrown staples are crafted for ultimate drive performance for use in the Bostitch B8E, B8E-VALUE, B8HC, B8HDP, and 02245. As this crowned (peaked) staple top is flattened during the staple drive, it forces the staple legs outward so they are more fully supported by the stapler magazine throughout the drive. This delivers more stapling force and reduced buckling for maximum penetration. Each full strip contains 210 staples and is constructed from superior quality, high carbon wire to reduce buckling and jamming. Finely honed chisel points deliver maximum penetration for maximum sheet capacity. Staples with 3/8" leg length fastens up to 45 sheets of paper, light corrugate, fiber board, plastic and other light packaging materials.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 3/8 in |
Product Details
| Type | Staples |
| Staple Type | Crown |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | B8 PowerCrown Staple |
| Color | Silver |
| Manufacturers Part Number | STCR211538 |
| For Use With | Stanley-Bostitch B8 Staplers |
| Sheet Capacity | 45 |
| Brand | Stanley Bostitch |