Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB2182437

MPN #: G-75

Spilfyter® Premium Universal Perfed Pad Heavy Weight, 16" x 18" Green, 100/Pack

Product Description
Features:
  • Now Dimple Bonded for added strength
  • Utilizes meltblown coverstock on two-sides; resulting in lower linting
  • Premium sorbent for extended-use/high durability
  • Absorbs and retains oil, water, solvents, coolants, etc
  • Available in various sizes and weights for multiple use applications
  • Center perfed for a customized fit
  • Keeps floors clean and dry
  • Place under and around machinery, use to line shelves, and for clean-up applications
  • Use as a rag for quick wipe-ups
  • Aids in compliance to OSHA Standard 29 CFR 1910
PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width18 in
Absorbency WeightHeavy

Product Details

TypePads
ColorGreen
Capacity/Absorption Gallons36 gal
MaterialMeltbown Coverstock
DescriptionSpilfyter® Premium Universal Perfed Pad Heavy Weight
Fluids AbsorbedUniversal
Package Quantity100
Manufacturers Part NumberG-75
PerforatedYes
Number of Plys2
Non Woven MaterialMeltblown
BrandSpilfyter