- Produced From Earth-Friendly Cellulose Fiber And Latex-Free Binder
- Highly Absorbent, Soft Bulky Wipe
- Holds Twice Its Weight In Liquid, Grease Or Oil
- An Economical Choice Compared To DRC Wipes
- Great For Industrial Or General Purpose Wiping
- Versatile Material - Can Be Used In All Markets, From General Purpose Use To Food Service To Medical To Automotive
Spilfyter® 12" x 13" Heavy-Duty Airlaid 1/4 Fold Wipe - 900 Wipes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 13 in |
Product Details
| Type | Pads |
| Material | Cellulose |
| Package Quantity | 900 |
| Description | Wipe |
| Fluids Absorbed | Oils & Fluids |
| Color | White |
| Manufacturers Part Number | 61000 |
| Number of Plys | 1 |
| Brand | Spilfyter |