- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Medium weight - optimal for most general maintenance needs
- Universal Plus products feature 3-ply construction increasing durability while reducing lint
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- Absorbency capacity of 39 gallons
Brady SPC® Universal + Chemical Roll, 30"W x 150'L, Medium Weight, Double Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 in |
| Weight | 27 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Green |
| Capacity/Absorption Gallons | 39 gal |
| Material | Polypropylene |
| Description | Universal Plus Chemical Roll |
| Fluids Absorbed | Chemical |
| Package Quantity | 1 |
| Manufacturers Part Number | SPCUN3800 |
| Perforated | Yes |
| Non Woven Material | Meltblown |
| Brand | Brady |