Transforming Technologies Premium, Wrist Band & Coil Cord, Set, 12'L, Machined, 4mm Snap
Write a Review
|
Questions & Answers (0)
Product Description
The WB4043 Wrist Band and 12ft Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a machined 4mm snap post, the soft, wrist band features a 360 degree conductive contact around the wrist, providing maximum skin contact. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The soft, blue woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear.
The Band Set is completed with a premium 12ft coil cord (6ft and 20ft are also available) featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Anti static wrist strap sets are great personal grounding solutions and the WB4000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The Band Set is completed with a premium 12ft coil cord (6ft and 20ft are also available) featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
Anti static wrist strap sets are great personal grounding solutions and the WB4000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.1 lbs |
Product Details
| Style | Banana Plug |
| Type | Wrist Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | WB4043 |
| Accessory Type | Wrist Strap Set |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI ESD-S20.20, ESDA Standard 1.1-2006 |