Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Transforming Technologies

Model # :WBB3785025

MPN #: 7100.PGT120.US

Transforming Technologies PGT-120 ESD Tester

Product Description
The personnel grounding tester is able to perform a quick and accurate control measurement of the ESD protection. The test results are indicated both with audible and visual signals. The PGT120 measures the left and right shoe separately. This version does not have data logging capabilities. There are additional mounting options via stand or wall mount.

PRICE
$2,945.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Weight6 lbs

Product Details

TypeESD Tester
MaterialPlastic
Package Quantity1
ColorYellow
Manufacturers Part Number7100.PGT120.US
Accessory TypeWristrap and Footwear Tester
BrandTransforming Technologies

Warranty

Warranty1 yr