Transforming Technologies ESD Safe Workstation Cover, ESD Logo, 36" x 72", Blue
Write a Review
|
Questions & Answers (0)
Product Description
ESD Workstation Covers create a Faraday cage effect around the covered product to shield from electrostatic fields and electrostatic discharges (ESD). This groundable blue fabric cover also protects your workstation and equipment from dust and other contaminants. This washable cover has a surface resistivity of 10^5 ohms/sq. The Workstation Cover has a silk-screened ESD symbol, bound edges and includes a 4mm grounding snap.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight | 1 lbs |
Product Details
| Type | Workstation Cover |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | WC7236B |
| Accessory Type | Work Station Cover |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |