Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785024

MPN #: 7100.PGT120.COM.DT2

Transforming Technologies Data Terminal Controller V2

Product Description
The Warmbier 7100.PGT120.COM.DT2 Data Terminal For the PGT120.COM is a modular system that allows the recording and processing of ESD test information from the PGT120.COM combo tester. A basic system consists of a PGT120.COM tester and the DT2. The test data is stored inside the DT2 for one month and can be accessed via a web interface when connected to a network. Test data can also be stored in a SQL database with a computer on the network which can be accessed and manipulated with DataTERM software from Warmbier. The system also allows for user identification with any USB HID input device(RFID, barcode, magnetic card, keypad) and can integrate with existing HID systems. An optional USB relay can be used to trigger a barrier system such as a turnstile, or door.

Features:
  • Ready to integrate into existing infrastructure
  • Multiple PGT120.COM stations can be networked
  • Existing identity cards or time attendance cards can be re-used
  • Open database interface
  • Measurement data is ready to process after a few seconds
  • Various databases can be used in combination with existing access systems is possible
  • Secure network communication
Specifications:
  • 4 x USB (max. 600 mA)
  • 1 x D-SUB9 for PGT120.COM
  • 1 x RJ45 – LAN
  • 1 x RJ12 – Relay
  • 1 x Micro USB – RFID Reader
  • 1 x Micro USB – POWER 5VDC
  • Dimension: 120 x 150 x 63 mm
  • Weight: 350 g
  • Output: Solid State Relay 24 VDC (16V/AC)/ 2A – Ohmic load. (External protection circuit for switching loads required)
  • Internal RFID-Reader: Legic


PRICE
$2,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Weight4 lbs

Product Details

TypeData Terminal Controller
MaterialPlastic
Package Quantity1
ColorSilver
Manufacturers Part Number7100.PGT120.COM.DT2
Accessory TypeData Terminal
BrandTransforming Technologies

Warranty

Warranty1 yr