Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106840

MPN #: DCB204

DeWalt® Premium XR Lithium Ion Battery Pack, 20VMAX

Product Description
DeWalt Premium XR Lithium Ion Battery Pack, DCB204, 20VMAX*

Features

  • Compact XR Lithium Ion pack provides up to 33% longer run-time than standard 20V MAX* battery packs
  • 3-LED Fuel Gauge System allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight design and quick 35 minute charge time
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width6-11/16 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Voltage20 V
DescriptionPremium XR Lithium Ion Battery Pack
Manufacturers Part NumberDCB204
Amperage4 A
For Use WithDeWALT 20V MAX
BrandDeWalt

Warranty

Warranty3 yr