DeWalt® DCB1112 20V 12Amp Fast Power Tool 60 Minute Battery Charger
|
Questions & Answers (0)
Product Description
This 12 Amp Fast Charger has the highest charge rate in our 20V MAX line while minimizing downtime on the site. The new Stage-1 and Stage-2 LED indicators communicate more about the battery's state of charge than those without. The Stage-1 LED blinks until the battery is approximately 80% charged. It then stays solid and the Stage-2 LED blinks until the battery is fully charged. The latching technology increases the durability of the charger and battery connection, adding safer transport when the battery is installed. Made In USA.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 4-3/8 in |
| Height | 9-1/2 in |
| Weight | 2 lbs |
Product Details
| Charging Time | 60 Minutes |
| Type | Power Tool Battery Charger |
| Series | 20V MAX |
| Batteries Included | No |
| Battery System | 20V MAX |
| Voltage | 20 V |
| Includes | Charger |
| Number of Ports | 1 |
| Manufacturers Part Number | DCB1112 |
| Adapter Type | 20V |
| Charger Included | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |