Kenwood KNB69L 2550mAh High Capacity Li-Ion Battery Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Kenwood NX-P1000 Series |
| Average Life | 15 hr |
| Description | High Capacity Li-Ion Battery Pack |
| Color | Black |
| Brand | Kenwood |
Related Products
The Midland® LXT600BBX6 FRS Business Bundle is an affordable way to get your entire team in communication with the push of a button. The LXT600 FRS radios are license-free and require no permit to own or operate, saving your business time and money. While small in size, these radios provide plenty of power for clear transmission and reception for small to medium-sized business spaces including restaurants, retail stores, boutiques, small warehouses, and offices. Features: Crisp, Clear Communication with Easy Button Access 36 Channels - 22 Standard FRS Channels, Compatible with Other FRS ...
Ridiculously long battery life (up to 15 hours), extensive range, loaded with extras and protected by Midland's 3-year warranty. X-TALKER T71 walkie talkie features up to a 38-mile range and features 36 channels and 121 privacy codes, channel scan, and Midland's signature NOAA weather alert and weather scan technology. License free FRS radio. Features: 36 channels Clear, crisp communication with easy button access Xtreme range - Up to 38 miles 121 privacy codes Weather alert radio Silent operation Hi/Lo power settings eVOX hands-free operation What's In The Box Pair of Radios Belt clips ...
Midland®'s new BR10 is a heavy-duty, license free business radio that streamlines the operations of small businesses by bringing simplistic efficiency through communication and performance. Features: License Free: Powerful FRS radio with 2 Watts of power Heavy-Duty Drop Resistant: Die-cast aluminum frame for durability Rechargeable Battery: Replaceable 1800 mAh lithium-ion battery Best Value: Affordably priced business radio Compatibility: Works with FRS and GMRS radios IP5X Waterproof And Dustproof: Great for job sites and manufacturing 2 Watts of power for up to 250,000 sq ft 12-hour ...
A ready to go bundle pack of six BR180 Radios with a convenient multi-unit charger that can charge all 6 radios and 6 spare batteries (not included) from a single AC Outlet. The BR180 is a small, lightweight, and attractive two-way radio designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. It is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset. ...
The GXT1000VP4 GMRS walkie talkie is a powerful choice for your radio communication needs. The GXT1000VP4 features Xtra Talk Power – the maximum allowed by law with Xtreme Range Technology. Featuring Midland®'s signature NOAA Weather Scan + Alert Technology, this radio will automatically scan through 10 available weather (WX) band channels and will lock onto the strongest weather channel to alert you of severe weather updates. This radio also boasts a JIS4 waterproof rating, hands-free communication, 22 channels plus 28 extra channels with pre-programmed privacy codes, 142 privacy ...