These versatile lids not only look great, they also make sharing and selling food easy. Make your delicious food the star of the show with the crystal-clear display of these lids. Worry less about leaks and spills thanks to the crack-resistant material. Display tempting salads, baked goods, or fruit with confidence. Perfect for restaurant delivery, food trucks, bakeries, and delis.
Dart® Presenta Bowls Flat Lid, 5-3/8" Dia. x 5/16"H, Clear, Pack of 504
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/16 in |
| Diameter | 5-3/8 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 504 |
| Color | Clear |
| Manufacturers Part Number | C16BL |
| Microwavable | No |
| Brand | Dart |