Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pactiv Evergreen

Model # :WBB3181230

MPN #: YTKB00040000

Pactiv Evergreen Placesetter Deluxe Dinnerware Bowls, 4 oz. Cap., 4-1/2" Dia., Black, 1250/Carton

Product Description
Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.

Features:
  • Cut-resistant
  • Nonabsorbent and leak-proof
  • Nonskid foam backing
  • Deep profile


PRICE
$109.95

1
1
Expected on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Diameter4-1/2 in

Product Details

ColorBlack
Capacity4 oz
Made in the USAYes
MaterialFoam
Package Quantity1250
DescriptionDeluxe Laminated Foam Dinnerware Bowls
Manufacturers Part NumberYTKB00040000
MicrowavableNo
ShapeRound
BrandPactiv Evergreen