Dart® PresentaBowls Pro Square Lids, Fits 8 - 16 oz. Bowls, Clear, 63/Bag, 8 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These versatile lids not only look great, they also make sharing and selling food easy. Make your delicious food the star of the show with the crystal-clear display of these lids. Worry less about leaks and spills thanks to the crack-resistant material. Display tempting salads, baked goods, or fruit with confidence. Perfect for restaurant delivery, food trucks, bakeries, and delis.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 1 in |
Product Details
| Type | Lid |
| Color | Clear |
| Capacity | 6-16 oz |
| Made in the USA | Yes |
| Material | Bagasse |
| Package Quantity | 504 |
| Description | Clear Square Lid |
| Manufacturers Part Number | C816BDL |
| Fits | 8 - 16 oz Containers |
| Shape | Square |
| Brand | Dart |