Samsill® Presentation View Binder, Round Ring, 11 x 8-1/2, 1" Capacity, Lime, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Fashion color two packs. Organize papers easily. Clear overlay on front, back, and spine for easy customization. Rings mounted on back lid to reduce wear on paper. Extra storage for loose documents with two clear inside pockets. Capacity Range [Max]: 1"; Sheet Capacity: 225; Color(s): Lime.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Color | Green |
| Inside Pockets | One Back, One Front |
| Percent Recycled Content | 0.56 |
| Percent Pre Consumer Recycled Content | 0.07 |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Presentation View Binder Round Ring |
| Package Quantity | 2 |
| Manufacturers Part Number | U86378 |
| Sheet Capacity | 225 |
| Percent Post Consumer Recycled Content | 0.07 |
| Brand | Samsill |