Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082356

MPN #: ED9-PRB36

Edwards Press Brake Tooling 36" Press Brake

Product Description
Designed to compliment the Edwards 60 & 110 Ton Shop Presses, the 36" Press Brake Tooling turns your Shop Press into a brake. Fabricate brackets, frames, pans and tanks with this Brake with 4-Way Die. Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle. Easily create repeatable bends when paired with the Press Brake Back Gauge. Designed to compliment the Edwards 60 & 110 Ton Shop Presses, the 36" Press Brake Tooling turns your Shop Press into a brake. Fabricate brackets, frames, pans and tanks with this Brake with 4-Way Die. Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle. Max Material Thickness: 1/4" x 36", 3/8" x 16". Easily create repeatable bends when paired with the Press Brake Back Gauge. Compatible with 60 & 110 Ton Shop Presses.

PRICE
$6,519.00

1
1
Ships in 92 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-PRB36
DescriptionPress Brake Tooling
BrandEdwards