Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428402

MPN #: 850ASD-P

American Forge & Foundry Press Guard For 850ASD 20 Ton Shop Press, Polycarbonate

Product Description
Replacement guard. Shatter resistant polycarbonate material provides maximum protection against shrapnel and other debris. Use for AFF Models 850SD and 850ASD 20 ton shop press. 1 Year Limited Warranty.

PRICE
$325.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number850ASD-P
BrandAmerican Forge & Foundry
Max Pressure20 Tons psi

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards