Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dake

Model # :WBB1122364

MPN #: 903004

Dake 903004 2 6-ton Compound Leverage Press

Product Description
Arbor Press - Compound Leverage

Steps up the pressure for heavier press work.

Features:
  • Compound leverage mechanism allows greater pressure application with minimum effort
  • Sliding pin easily converts press from compound to single leverage
  • Rack and pinion table adjustment on model 4
  • Dual swinging tables for height adjustment on model 5
  • Pedestals available on all bench models
PRICE
$3,290.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width20 in
Height26 in
Weight260 lbs
Largest Arbor3 in
Max Ram to Table Plate13-3/4 in
Ram Size1-1/2x1-1/2x19 in
Max Diameter Work15-1/2 in
Max Ram to Table15 in
Throat7-3/4 in

Product Details

TypeCompound Leverage
Leverage Ratio66:1
Manufacturers Part Number903004
Max Pressure6 Tons psi
BrandDake