Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122383

MPN #: 903007

Dake 903007 4 12-ton Compound Leverage Press (Floor Type)

Product Description
Arbor Press - Compound Leverage

Steps up the pressure for heavier press work.

Features:
  • Compound leverage mechanism allows greater pressure application with minimum effort
  • Sliding pin easily converts press from compound to single leverage
  • Rack and pinion table adjustment on model 4
  • Dual swinging tables for height adjustment on model 5
  • Pedestals available on all bench models
PRICE
$11,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width37 in
Height62 in
Weight1350 lbs
Largest Arbor5-1/4 in
Max Ram to Table Plate24-1/2 in
Ram Size2x2x24 in
Max Diameter Work20 in
Max Ram to Table26 in
Throat10 in

Product Details

TypeCompound Leverage
Leverage Ratio112:1
Manufacturers Part Number903007
Max Pressure12 Tons psi
BrandDake