ACCO Pressboard Report Cover, Spring Clip, Letter, 2" Capacity, Earth Red
Write a Review
|
Questions & Answers (0)
Product Description
Innovative spring-style fastener flexes to allow cover and pages to lie flat, improving ease of use. Holds stacks of paper of up to 2" thick. Top bound.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Red |
| Color | Red |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Pressboard Report Cover |
| Max Capacity Range | 2" |
| Description | Pressboard Report Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 18928 |
| Cover Material | Pressboard |
| Back Cover Color Family | Red |
| Brand | Acco Brands |