Saunders Workmate Storage Clipboard 00470
Write a Review
|
Questions & Answers (0)
Product Description
WorkMate I clipboard features six internal divided sections for storage of desktop supplies. Strong, spring clip with rubber corner grips holds a 1/2" stack of paper securely. Clip is made of nickel-plated steel. Large internal storage holds 1" capacity. Reversible internal clip holds documents, writing instruments and business cards. Clipboard opens flat for tabletop or desk use and offers a large, smooth writing surface. Snap closure keeps materials secure and safe from weather. Clipboard is made of durable polypropylene.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 10-5/8 in |
| Height | 13-1/2 in |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Gray |
| Style | Standard |
| Material | Polypropylene |
| Description | Workmate Storage Clipboard |
| Clipboard Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 00470 |
| Brand | Saunders |