Saunders Cruiser-Mate Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver
|
Questions & Answers (0)
Product Description
The Cruiser Mate is the ideal tool for insurance claim officers, salesmen and students. Antimicrobial additive effectively reduces the formation of bacteria and fungi on product. High-capacity clip holds 1" paper securely and includes a built-in license/card holder. Sturdy aluminum form holder features two separate storage trays. The bottom has a built-in pencil tray and 1" capacity for extra forms, reports, logs or tools. Additional 7/16" compartment for completed forms remains closed under the cover until needed. Upper tray is removable. Self-locking latch keeps the compartments securely fastened. Form holder is made of aluminum with a high percentage of recycled material.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 12 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Cruiser-Mate Storage Clipboard |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU21017 |
| Sheet Capacity | 1" |
| Brand | Saunders |