Officemate® Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver
|
Questions & Answers (0)
Product Description
Aluminum, top-opening clipboard features a durable steel clip that holds 8-1/2" x 12" forms securely in place. Interior compartment is 1-1/2" deep and holds up to 50 additional forms. Clipboard includes a separate compartment for pencils and pens and a smooth outside writing surface.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 12 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Aluminum Storage Clipboard |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | OIC83200 |
| Brand | Officemate |