Glad® Press'n Seal® uses Griptex® technology to protect food with a leak proof and airtight seal. Great for storing and protecting leftovers, this multipurpose wrap seals tightly onto a variety of surfaces, such as paper, plastic, metal, wood or other dry surfaces. The Griptex® technology activates when pressure is applied and seals to itself, allowing you to create custom shaped food storage bags to freeze food or to make individual portions. It also works well around the house or at work to keep things clean and protected. Press'n Seal® wrap is simple to use and easy to handle. The wrap is BPA free and microwave safe. Ideal for use in restaurants, cafeterias, hotels and other commercial facilities. Glad® protects and seals with ease.
Glad® Press'n Seal Food Plastic Wrap, 11.8" x 23.7 yd, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 |
| Width | 11-7/8 in |
| Size | 11-7/8" x 70' |
Product Details
| Style | Box |
| Type | Plastic Wrap |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Press'n Seal Food Plastic Wrap |
| Color | White |
| Manufacturers Part Number | 70441 |
| Brand | Glad |