Reynolds Wrap® Metro Aluminum Foil Roll, Lighter Gauge Standard, 12" x 1000 Ft., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Light-gauge aluminum foil is conveniently dispensed from box with standard cutting edge. Practical for cooking, serving and freezing food. Offers the reliability of heavier gauge foil. Material(s): Aluminum; Length: 1000 ft; Width: 12"; Packing Type: Box.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 12 in |
| Size | 12"x1000' |
Product Details
| Style | Roll |
| Type | Lighter Stndard Aluminum Foil |
| Package Quantity | 1 Roll |
| Description | Aluminum Foil Roll |
| Color | Silver |
| Manufacturers Part Number | REY 611M |
| Brand | Reynolds Wrap |