Reynolds Wrap® Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, 6 Boxes
Write a Review
|
Questions & Answers (0)
Product Description
Foil sheets conveniently dispense one at a time. Great for wrapping food. Withstand high heat and extreme cold, making them perfect for grilling and freezing. Minimize cleanup and ensure your food stays fresh. Material(s): Aluminum; Length: 12"; Width: 10 3/4". Includes 6 boxes of 500 sheets, 3000 sheets per case.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 10-3/4 in |
Product Details
| Style | Pop-Up |
| Type | Interfolded Foil Sheets |
| Package Quantity | 500 Sheets/Box, 6 Boxes/Carton |
| Description | Pop-Up Interfolded Aluminum Foil Sheets |
| Color | Silver |
| Manufacturers Part Number | REY 721 |
| Brand | Reynolds Wrap |