Pressure Switch, 15 Psi, 1/8" Npt - Min Qty 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Manufacturers Part Number | PS15 |
| Brand | Buyers Products |
Related Products
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical ...
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical ...
Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 300 RPM 1 1/4" Parallel Key Shaft
The BMSY series motor adapts the advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements. The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Dual rotation-replacement crossover ...
The BMSY series motor adapts the advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements. The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Dual rotation-replacement crossover ...
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical ...