Reelcraft PW7650 OHP 3/8"x50' 4500 PSI Spring Retractable Pressure Wash Hose Reel
|
Questions & Answers (0)
Product Description
Pressure Wash, 3/8 x 50ft, 4500 psi, Pressure Wash
Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.
Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.
PRICE
$779.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 7 in |
| Height | 20-1/4 in |
| Weight | 60 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | PW |
| Max Temperature | 212°F °F |
| For Use With | Pressure Wash |
| Drive/Return Type | Spring Return |
| Outlet | 0.25 |
| Material | Steel |
| Manufacturers Part Number | PW7650 OHP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 4500 psi |
| Hose Material | Rubber |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |