Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869286

MPN #: K615

Marathon Motors Pressure Washer Motor, K615, 56B34F5312, 2HP, 115/230V, 3600RPM, 1PH, 56HC FR

Product Description
Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages.

PRICE
$879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW1.5 kW
Catalog NumberK615
60 Hertz Full Load Amps17.5/8.7 A
KVA CodeJ
IP Code43
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberK615
EnclosureTEFC
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1.15 V
RPM3600 rpm
Insulation ClassB
Horsepower2 HP
OrientationHorizontal
Frame56HC
Starting TypeCap Start Cap Run
RotationCW °
Thermal ProtectionManual Protector
Enclosure TypeTotally Enclosed
Voltage115/230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignGeneral Duty
ULRecognized Construction