x

Take 15% off your entire order!

Offer applied at checkout

+

Bestar® U Desk with Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® U Desk with Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB378793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$1,249.79 up to 45% OFF

Price: $691.00

$115.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

U-shaped Workstation Kit in Bordeaux & Graphite

  • Prestige + is a timeless modular collection that will adapt to your needs, over time.
  • With its wide range of products, it is ideal for every type of office.
  • The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear.
  • It features an impact resistant 0.25 cm PVC edge, a modesty panel and classic moldings.
  • Grommets are available on the desk for efficient wire management.
  • The executive desk, the credenza and the bridge meet or exceed ANSI/BIFMA performance standards.
  • The pedestal offers two utility drawers and one file drawer with letter/legal filing system.
  • One lock secures bottom two drawers.
  • The drawers are on ball-bearing slides and the keyboard shelf has double extension ball-bearing slides for a smooth and quiet operation.
  • The station is fully reversible.
  • Also available in Bordeaux or Chocolate finishes.



View the Prestige+ collection here.

  • WIDTH INCHES 71-1/8
  • DEPTH INCHES 92-5/8
  • HEIGHT INCHES 30-3/8
  • BRAND Bestar
  • DESCRIPTION U-shaped Workstation Kit
  • COLLECTION Prestige+
  • LIMITED WARRANTY 10 Years
  • SHAPE U Shape
  • TOP CONSTRUCTION Melamine
  • PEDESTAL TYPE Box/Box/File
  • CAPACITY 1 Person
  • STYLE Single Pedestal
  • FRAME CONSTRUCTION Melamine
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER 99871-1539
  • FRAME COLOR Graphite
  • FILE DRAWER QUANTITY 1
  • KEYBOARD SHELF Yes
  • TOP COLOR Bordeaux
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® U Desk with Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® U Desk with Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB378793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant