PrestoLifts™ Floor Level Pallet Loader P4-25-5248H 2500 Lb. Hand Control
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Loader offers precise load positioning with Pallet Truck accessibility.
Pallet loader platform lowers to floor level for easy skid loading and unloading with a pallet jack. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. Narrow side protection panels allow loads to be accessed with virtually no reaching or lifting. Efficient 1HP, 115V single phase motor lifts loads up to 2500 lbs. Unit can be easily moved to alternative locations in your facility with a pallet truck. Features photoelectric safety toe guard and includes 10''L up/down control cord with a NEMA-4 Hand Held Push Button Control with attachment magnet.
Pallet loader platform lowers to floor level for easy skid loading and unloading with a pallet jack. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. Narrow side protection panels allow loads to be accessed with virtually no reaching or lifting. Efficient 1HP, 115V single phase motor lifts loads up to 2500 lbs. Unit can be easily moved to alternative locations in your facility with a pallet truck. Features photoelectric safety toe guard and includes 10''L up/down control cord with a NEMA-4 Hand Held Push Button Control with attachment magnet.
PRICE
$12,919.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 59 in |
| Lowered Height | 3/8 in |
| Raised Height | 28 in |
| Weight Capacity | 2500 lbs |
| Platform Width | 52 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Pallet Loader |
| Horsepower | 1 HP |
| Color | Orange |
| Voltage | 115 V |
| Control | Hand Operated |
| Lift Time | 22 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | P4-25-5248H |
| Motor Horsepower | 1 HP |
| Brand | Presto |