PrestoLifts™ Floor Level Powered Lift Table XZ50-20F Foot Control 2000 Lb
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts™ FLOOR LEVEL LIFT TABLE WITH FOOT CONTROL
Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Raises and lowers contents to help provide individual workers with a personalized working height to ensure correct posture. Travel raised height is 33-3/8". Especially suitable for use with pallets.
Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Raises and lowers contents to help provide individual workers with a personalized working height to ensure correct posture. Travel raised height is 33-3/8". Especially suitable for use with pallets.
PRICE
$11,685.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 67-1/4 in |
| Lowered Height | 3/8 in |
| Raised Height | 33-3/8 in |
| Weight Capacity | 2000 lbs |
| Platform Width | 50 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Horsepower | 1 HP |
| Color | Orange |
| Lift Type | Hydraulic |
| Voltage | 115 V |
| Control | Foot Operated |
| Lift Time | 44 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | XZ50-20F |
| Motor Horsepower | 1 HP |
| Brand | Presto |