PrestoLifts™ Hand Crank Operated Post Lift Table P3036 - 30x36 - 2000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts™ HAND CRANK OPERATED POST LIFT TABLE
Hand Crank Operated Work Positioning Post Lift Table is used for Lifting and Holding Heavy Loads.
Adjustable Height Portable Tables are well suited for a wide variety of material handling applications. Four self-locking Acme-screw posts provide positive height adjustment without downward drift. Unit features a crank shaft mechanism to move heavy loads at 1/4" per crank rotation. Left / Right redundancy allows the crank handle to be used on either side of the table. All welded steel construction with a durable orange powder coat finish. Rolls smoothly on two rigid and two swivel 5" x 1-½" polyurethane casters, and includes a foot operated floor lock for stationary positioning. 5 Year Limited Warranty.
Hand Crank Operated Work Positioning Post Lift Table is used for Lifting and Holding Heavy Loads.
Adjustable Height Portable Tables are well suited for a wide variety of material handling applications. Four self-locking Acme-screw posts provide positive height adjustment without downward drift. Unit features a crank shaft mechanism to move heavy loads at 1/4" per crank rotation. Left / Right redundancy allows the crank handle to be used on either side of the table. All welded steel construction with a durable orange powder coat finish. Rolls smoothly on two rigid and two swivel 5" x 1-½" polyurethane casters, and includes a foot operated floor lock for stationary positioning. 5 Year Limited Warranty.
PRICE
$1,719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 30 in |
| Platform Length | 36 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Orange |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | P3036 |
| Brand | Presto |
Warranty
| Warranty | 5 Years |