OPTIONAL ROLLER CONVEYOR TOP
FOR Lexco® - Wesco® HYDRAULIC MOBILE WORK POSITIONING LIFT TABLE
Optional Roller Conveyor Top is available for 30"L Lift Tables. Conveyor surface provides an easy method for pushing and pulling loads to and from the unit. Crank handle offers bi-directional movement of the vertical die pins; only 5 lbs. of effort is required to crank the handle.
Note: Must be ordered at the same time as Lift Table.
Optional Roller Conveyor Top 499206 for Lexco® - Wesco® 30"L x 20"W Lift Table
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,899.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 123 lbs |
Product Details
| Assembly Required | No |
| Type | Roller Conveyor |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 499206 |
| For Use With | 30" x 20" Lexco Hydraulic Lift Tables |
| Brand | Wesco |