PrestoLifts™ Air Bag Pneumatic Scissor Lift Table AX40-4848 4000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts™ AIR BAG PNEUMATIC SCISSOR LIFT TABLE
PrestoLifts™ Air Bag Pneumatic Lift Table Requires No Electricity And Can Be Used Anywhere Shop Air Is Available.
Pneumatic Lift Table requires less maintenance than conventional lift tables, as there is no hydraulic fluid to leak and contaminate processed goods. Typically used in the automotive manufacturing industry, the lift table is operated by Lifetime Limited Warranty Firestone Airstroke™ actuators that deliver long life and low maintenance. Air powered lift can work a full day without duty cycle limitation, as there is no motor to fail. Pneumatic lift requires 80 psi @ 15 cfm of air pressure and unit includes a safety pressure relief valve. Unit must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering, and include an 8'' hose for remote operation. 2 Year Limited Warranty.
PrestoLifts™ Air Bag Pneumatic Lift Table Requires No Electricity And Can Be Used Anywhere Shop Air Is Available.
Pneumatic Lift Table requires less maintenance than conventional lift tables, as there is no hydraulic fluid to leak and contaminate processed goods. Typically used in the automotive manufacturing industry, the lift table is operated by Lifetime Limited Warranty Firestone Airstroke™ actuators that deliver long life and low maintenance. Air powered lift can work a full day without duty cycle limitation, as there is no motor to fail. Pneumatic lift requires 80 psi @ 15 cfm of air pressure and unit includes a safety pressure relief valve. Unit must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering, and include an 8'' hose for remote operation. 2 Year Limited Warranty.
PRICE
$6,909.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Lowered Height | 8 in |
| Raised Height | 32 in |
| Weight Capacity | 4000 lbs |
| Platform Width | 48 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Control | Hand Operated |
| Material | Steel |
| Manufacturers Part Number | AX40-4848 |
| Brand | Presto |