Self-Elevating Spring Table ETS-230 This 28"L x 21"W x 37"H unit has a table dimension of 20"L x 20"W and lift height of 11" to 33". Self elevating lift tables automatically raise and lower loads as materials are removed or added to the platform. Work positioning tables help increase productivity while reducing worker strain caused by bending and twisting. Counter balance springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site.
Self-Elevating Spring Table ETS-230 230 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$1,129.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 21 in |
| Height | 37 in |
| Lowered Height | 11 in |
| Raised Height | 33 in |
| Weight Capacity | 230 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 20 in |
| Platform Length | 20 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Lift Type | Spring Lift |
| Weight Capacity Range | 40 to 500 lbs |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | ETS-230 |
| Brand | Vestil |