PrestoLifts™ Stand Alone Low-Profile Pallet Turntable LPT 4000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PrestoLifts™ STAND ALONE PALLET TURNTABLE
Turntable allows One Person to Rotate Heavily Loaded Pallets.
Pallet Turntable increases productivity and reduces the chance of muscle strain from reaching and stretching around loads during stretch-wrap operations or when breaking down a pallet's cargo. Low-profile 7/8"H unit sits on the floor (no lagging required), and features a tapered edge that allows a hand-operated pallet trucks to roll onto it to place or remove pallets. An integral outer ring notch allows for lifting the turntable off the floor for easy relocation.
Turntable allows One Person to Rotate Heavily Loaded Pallets.
Pallet Turntable increases productivity and reduces the chance of muscle strain from reaching and stretching around loads during stretch-wrap operations or when breaking down a pallet's cargo. Low-profile 7/8"H unit sits on the floor (no lagging required), and features a tapered edge that allows a hand-operated pallet trucks to roll onto it to place or remove pallets. An integral outer ring notch allows for lifting the turntable off the floor for easy relocation.
PRICE
$2,149.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7/8 in |
| Weight | 250 lbs |
| Carousel Outside Diameter | 48-5/8 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 43-5/8 in |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Orange |
| Weight Capacity Range | 3001 to 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LPT |
| Shape | Round |
| Brand | Presto |