PrestoLifts™ TNT Series Pallet & Skid Turntable 5005295 48x48 2500 Lb.
|
Questions & Answers (0)
Product Description
Increase Productivity & Reduce Injuries due to Bending and Reaching.
Turntable is constructed of ½" thick steel plate for maximum durability and strength, and features lag holes for permanent floor mount applications. Inverted ball roller bearing assembly on the center main shaft allows the turntable to spin smoothly and is rated for industrial use. Turntable top features smooth radius edge corners for operator safety. Durable orange powder coat finish.
Turntable is constructed of ½" thick steel plate for maximum durability and strength, and features lag holes for permanent floor mount applications. Inverted ball roller bearing assembly on the center main shaft allows the turntable to spin smoothly and is rated for industrial use. Turntable top features smooth radius edge corners for operator safety. Durable orange powder coat finish.
PRICE
$2,815.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 2-3/4 in |
| Weight | 450 lbs |
| Max Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Orange |
| Weight Capacity Range | 2001 to 3000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 5005295 |
| Shape | Square |
| Brand | Presto |