Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293311

Solid Stainless Steel Top for Global Industrial™ Pallet Carousel 988940

Product Description
✓ Solid stainless steel construction provides lasting durability
✓ Solid turntable cover for the Global Industrial™ Pallet Carousel (model 988940)
✓ Rust & corrosion-resistant

Safeguard your pallet carousel from damage with this Global Industrial™ Stainless Steel Pallet Carousel Top. This covers the open turntable and is a great added feature to safeguard your pallet carousel from pallets that may be damaged, as well as accommodating pallets of varying sizes. Built for durability, this solid cover is made from type 304 stainless steel to provide maximum resistance to rust and corrosion. Ideal for use in any warehouse or stock handling environment, this unit is compatible with the Global Industrial™ Spring-Actuated Pallet Carousel (model 988940).

PRICE
$889.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52.8 lbs
Carousel Outside Diameter43-7/10 in

Product Details

TypeSolid Cover
MaterialStainless Steel
ColorSilver
Manufacturers Part Number293311
For Use WithModel 988940
BrandGlobal Industrial