Presto® P3-AA Pallet Positioner with Solid Cover & Bellows
Write a Review
|
Questions & Answers (0)
Product Description
Bellows cover pinch points as positioner raises and lowers. Protects unit from debris. Solid Cover keeps Small Parts from Dropping Into Carousel. Build or breakdown pallet loads with a minimum of bending or reaching. Self-Leveling Positioner automatically maintains pallet at a consistently comfortable work height. As layers of product are added or removed, a combination of a permanently mounted spring and reinforced rubber airbag assures work remains at an ergonomic height, increasing productivity. Limited lifetime warranty airbag is completely protected to prevent accidental puncture. Fully self-contained and does not require a constant air source. Simply charge the unit via single air connection (requires initial air pressure of 7 to 62 psi) and integral fork pockets allow easy movement by forklift. Complete with air pressure gauge and relief valve. 400 lbs. minimum/4500 lbs. maximum capacity. Wide, free-standing base features fork pockets for easy relocation by fork lift, and does not require the unit to be lagged to the floor. 43-5/8"O.D. carousel, with 9-1/2" lowered height and 27-3/4" raised height.
PRICE
$5,879.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 9-1/2 in |
| Raised Height | 27-3/4 in |
| Carousel Outside Diameter | 43-5/8 in |
| Max Weight Capacity | 4500 lbs |
Product Details
| Type | Pallet Carousel Positioner |
| Material | Steel |
| Color | Yellow/Orange/Black |
| Lift Type | Spring Lift |
| Manufacturers Part Number | 5005358 |
| Brand | Presto |
Warranty
| Warranty | Limited Lifetime |