Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168485

MPN #: FP-CON-LG-1-S50-K1

Brimstone Preventer Plus Large Battery Fire & Smoke Containment Bag, 14"W x 1"D x 17"H, Orange

Product Description
Tested Up to 10,000 mAh battery thermal runaway events.

Third party test reports and FAA standards test report available upon request.

All Brimstone Bags Are Made in ISO 9001:2015 Registered Facilities.

Kit Includes:
  • 1 Battery explosion & Fire Containment Bag (Large - Laptop Sized) Part Number FP-CON-LG-1
  • 1 Smoke Containment Bag With Patent Pending Pressure Relief Valve Technology. -Part Number FP-CON-VAL
  • 1 Pair Fire Resistant Gloves -Part Number FP-GLOVE-GM (due to supply chain issues this glove may be substituted for a comparable PN: FP-GLOVE-BMW)
  • 14" x 4" Vinyl Peel & Stick Placard "Ped Fire Containment Bag Located Here"
  • Step by step instruction card for use during battery fire emergencies
  • Each Bag Has Its Own Unique Serial Number for easier tracking and maintenance recording
  • 12 year usage cycle (industries best shelf life)
  • Each Bag Undergoes A Quality Control Inspection Before Shipping (an inspection sheet Certificate of Conformity is signed by the inspector and ships with Each Bag)
  • Each order ships with annual inspection recommendations and warranty info
  • Free Bag Replacement Lifetime Guarantee: When one of our bags is used to contain a fire we'll send a new one for free. (some conditions apply)
  • This item's representative materials conform to the requirements of FAA 14 CFR 25, Appendix F
Dimensions:
  • Orange Fire Containment Bag: 14"W x 17"H x 1"D
  • Opening 14" x 1"
  • Weight : 40 oz
  • Add-On Smoke Containment Bag 27" x 23"
  • Opening 27"
  • Weight : 24 oz


  • PRICE
    $1,759.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth1 in
    Height17 in
    Weight64
    Size14" x 1" x 17"

    Product Details

    TypeFire & Smoke Containment Kit
    MaterialVinyl
    Package Quantity1
    DescriptionBattery Fire & Smoke Containment Bag Kit
    ColorOrange
    Manufacturers Part NumberFP-CON-LG-1-S50-K1
    BrandBrimstone Fire Protection