Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :WBB3785006

MPN #: JDI-VFB3326

JohnDow™ Vehicle Fire Blanket, 33' x 26', Gray

Product Description
The JohnDow™ Vehicle Fire Blanket enables you to suppress Electric (EV), Hybrid, and Internal Combustion Engine (ICE) vehicle fire flames and fumes. The high temperature-resistant material prevents the fire from spreading and damaging surrounding vehicles and property in your shop. It also deprives vehicle fires of oxygen and minimizes the potential combustion reducing the fire temperature.

Features:
  • The JDI-VFB3326 is a flexible, large 26′ x 33′ (8x10M) blanket covers larger vehicles up to Class 3
  • Designed for gas, hybrid and EV vehicles
  • Easily transport and store with compact, waterproof bag
  • Quickly deploy from convenient, highly visible storage rack
  • Comfortably deploy blanket over vehicle with oversized straps
  • Single use
  • Use on any passenger vehicle including internal combustion vehicles and electric vehicles
  • Contains toxic smoke derived from combustion
  • Contains thick smoke for better visibility
  • Deploy in under a minute with only two people
Ideal for:
  • Parking Lots
  • Automotive Repair Facilities
  • Firefighters
  • Parking Structures
  • Service Stations
  • Charging Stations


PRICE
$3,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length396 in
Width312 in
Height312 in
Weight86 lbs
Size26 x 33 ft

Product Details

TypeVehicle Fire Blanket
MaterialFiberglass
Package Quantity1
ColorGray
Manufacturers Part NumberJDI-VFB3326
BrandJohn Dow Industries