Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3221867

MPN #: FP-BL-ST-WM-EV-C1

Brimstone Fire Protection EV Fire Suppressor System ST™, 20'W x 25'L

Product Description
The Brimstone EV Fire Suppressor System is a combo kit that includes the Mister & Standard EV Blanket. While our EV blanket and Mister have the ability to work independently of each other, when used together, they create a comprehensive system to shut down a thermal runaway event during a lithium-ion battery fire emergency. Covering a vehicle quickly with an EV blanket provides a measure of containment and protection while the Mister cools the battery modules and helps mitigate and dampen vapor cloud ignitions. carriage.

EV Fire Suppressor Mister (PN: FP-WM-KIT):
  • (1) 6" (15.2 cm) Diameter "no tip" Mister spray head with 15 individual omni-directional spray mist nozzles
  • (1) Valve pipe length
  • (3) Standard pipe lengths
  • (1) In-line mesh / filter sleeve
  • Carrying bag
  • Zippered hard case (for extra gaskets, in-line screens, and / or spanner wrenches)
Standard EV Fire Suppressor Blanket (PN: FP-BL-ST-EV-K1):
  • 1 EV Fire Suppressor Blanket ST (Standard)
  • Carrying Bag
  • Cinch Strap
  • Step-by-step instruction card on the outside of the bag


PRICE
$5,059.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Weight57

Product Details

TypeSuppressor Kit
Package Quantity1
DescriptionEV Fire Suppressor Mister Kit
ColorOrange
Manufacturers Part NumberFP-BL-ST-WM-EV-C1
BrandBrimstone Fire Protection