Brimstone Fire Protection EV Fire Suppressor Blanket 2XL, 35'W x 52'L
Write a Review
|
Questions & Answers (0)
Product Description
The Brimstone EV Fire Suppressor Blanket 2XL is specifically designed to tackle lithium-ion battery fire emergencies involving commercial vans. It delivers unmatched protection with its expansive coverage area of approximately 35' x 52' (10.7 m x 15.9 m). Crafted for heavy-duty use and two-person deployment, it comes with a convenient wheeled carrying case, two extra-long, extendable poles, and a cinch strap. Our EV Fire Suppressor Blankets are engineered to suffocate fires by cutting off oxygen, suppressing open flames, reducing temperatures, and minimizing smoke. Be prepared for any EV lithium-ion battery fire emergency with this reliable, heavy-duty protection.
PRICE
$6,189.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 52 in |
| Weight | 198 |
Product Details
| Type | Suppressor Blanket |
| Package Quantity | 1 |
| Description | EV Fire Suppressor Blanket |
| Color | Orange |
| Manufacturers Part Number | FP-BL-2XL-EV-K1 |
| Brand | Brimstone Fire Protection |